Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3196824

Global Industrial™ Bolted Teardrop Pallet Rack Add-On, 120"W x 24"D x 144"H, 5630 lbs Shelf Cap

Product Description
✓ 13-gauge steel uprights, 16-gauge steel beams
✓ 33000 lb. total rated capacity, 5630 lb. shelf capacity
✓ Unslotted beams

Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial™ Bolted Pallet Rack Add-On. The bolted teardrop upright frames come partially assembled for easy customer set-up, allowing for more flexible configuration and making it easier than ever to adapt to new storage environments. Designed to endure the most demanding of industrial conditions, this kit features heavy-duty 13-gauge steel uprights and high-strength 16-gauge steel beams. These uprights allow for height adjustments at 2" increments, while the beams have a 1-5/8"H step beam design to accommodate cross bars and decking. With the use of 3-button studs on the connector plate ends and a self-engaging spring-loaded safety clip, these beams securely connect to the upright frames. All uprights are equipped with 8.8 grade Tensile Strength Bolts, with limited threads, to prevent over-tightening. The standard, pre-punched footplates allow for easy anchoring and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. This patent pending design allows for the uprights to be shipped knocked-down (KD), optimizing freight costs and storage space during transportation and storage. Limited 2-Year Warranty.

33000 lb. total rated capacity, higher than other pallet racking in the market. Capacity based on 36" beam shelf spacing.

Disclaimer: If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global Industrial is not responsible for engineering, installation and/or application of this material. Global Industrial is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs.) capacity rating (s) provided are for reference only. These ratings apply to static (non-seismic) conditions only.

  • Add-on unit includes (1) upright frame and (2) pairs of shelf beams
  • Powder coat finish for long lasting service
  • Tested to meet the ANSI MH16.1 standards
  • All nuts are 8.8 grade and feature serrated flanges to ensure they stay securely fastened with no extra maintenance
  • Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco, and Speed Rack

  • Factory Direct Program: This program provides discount pricing on large orders. Products will ship directly from the factory to your desired location. For more information and pricing details, please contact your sales representative or call tel.:1.888.978.7759.

    PRICE
    $525.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    525.00
    Buy 2 units - 5 units
    499.95Save $25.05 (5%)
    Buy 6+ units
    485.95Save $39.05 (7%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width120 in
    Depth24 in
    Height144 in
    Weight Capacity33000 lbs
    Beam Height5-1/2 in
    Column Size3 x 3 in

    Product Details

    Assembly RequiredYes
    Beam Ledge TypeUnslotted
    TypeAdd-On
    Shelf Capacity5630 lbs
    ColorOrange
    Number of Levels2
    MaterialSteel
    Construction TypeBolted Frame
    DescriptionGlobal Tear Drop Pallet Rack Add-On
    Manufacturers Part NumberB3196824
    BrandGlobal Industrial

    Warranty

    Warranty2 yr