Let everyone know the policies within your facility! This 24"x24" sign features the Texas Open Carry Handgun in multilingual wording. Rigid Plastic models are engineered to stand up to the elements for both indoor and outdoor.
NCM M461R Texas Open Carry Handgun Law Prohibited Sign, Rigid Plastic, 24" x 24"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Weight | 2 lbs |
| Size | 24 x 24 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Open Carry Of Handguns Prohibited |
| Type | Firearms Signs |
| Color | B2229849 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M461R |
| Brand | Accuform |