Lista Pedestal Workbench 60"W x 30"D - 3 Drawer, Maple Square Edge, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Durable, secure technical workstation provides the utmost in versatility, aesthetically pleasing design and productivity.
Typical applications include test, service, repair and quality. Features 35-1/4" work surface height. Includes 1 panel leg and 1 drawer cabinet pedestal with 3 drawers: (2) 5" (1) 11" file drawer, and 8 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back stop, stringer and work surface support rails, and individual removable core lock and 2 keys. Assembly required.
Typical applications include test, service, repair and quality. Features 35-1/4" work surface height. Includes 1 panel leg and 1 drawer cabinet pedestal with 3 drawers: (2) 5" (1) 11" file drawer, and 8 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back stop, stringer and work surface support rails, and individual removable core lock and 2 keys. Assembly required.
PRICE
$3,199.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35-1/4 in |
| Drawer Weight Capacity | 150 lbs |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Type | Single Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 3 |
| Configuration | 3 Drawer / Panel Leg |
| Edge Type | Square |
| Leg Style | Pedestal & Panel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | XSTB20-60BT/BB |
| Top Material | Maple Butcher Block |
| Brand | Lista |