Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB192165

MPN #: XSWB40-60BT/BB

Lista Pedestal Workbench 60"W x 30"D - 5 Drawer, 41 Compartments, Maple Square Edge, Blue

Product Description
Rugged, durable industrial workbench stands up to the toughest environments.

Typical applications include maintenance/repair, tool room, quality and shop floor. Features 35-1/4" work surface height. Includes 1 leg and 1 drawer cabinet pedestal with 5 drawers: (1) 2" (1) 3" (1) 4" (1) 7" (1) 9", and 41 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back and end stops, individual removable core lock and 2 keys. Assembly required.

PRICE
$3,519.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height35-1/4 in
Drawer Weight Capacity150 lbs
Nominal Height35 in

Product Details

Assembly RequiredYes
TypeSingle Pedestal Workbench
ColorBlue
Number of Drawers(1) 2" high, (1) 3" high, (1) 7" high, (1) 4" high, (1) 9" high
Configuration5 Drawer / Open Leg
Edge TypeSquare
Leg StylePedestal Leg & Open Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part NumberXSWB40-60BT/BB
Top MaterialMaple Butcher Block
BrandLista