Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lista

Model # :WBB192249

MPN #: XSTB22-72BT/BB

Lista Pedestal Workbench 72"W x 30"D - 3 Drawer, 8 Compartments, Maple Square Edge, Blue

Product Description
Durable, secure technical workstation provides the utmost in versatility, aesthetically pleasing design and productivity.

Typical applications include test, service, repair and quality. Features 35-1/4" work surface height. Includes 1 panel leg and 1 drawer cabinet pedestal with 3 drawers: (2) 5" (1) 11" file drawer, and 8 drawer compartments. Drawers have 150 lb. drawer weight capacity. Includes back stop, stringer and work surface support rails. Also includes individual removable core lock and 2 keys. Assembly required.

PRICE
$3,505.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height35-1/4 in
Drawer Weight Capacity150 lbs
Nominal Height35 in

Product Details

Assembly RequiredYes
TypeSingle Pedestal Workbench
ColorBlue
Number of Drawers3
Configuration3 Drawer / Panel Leg
Edge TypeSquare
Leg StylePedestal & Panel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part NumberXSTB22-72BT/BB
Top MaterialMaple Butcher Block
BrandLista