Tee Fitting, 2"Dia., Furniture Grade Pvc, White - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Snap fittings require no gluing, just snap Pipe into place. UV stabilized, they fit onto regular PVC water Pipe.
PRICE
$73.35 Sold in packages of 15 / $4.89 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Tee |
| Material | Furniture Grade PVC |
| Package Quantity | 15 |
| Color | White |
| Manufacturers Part Number | 126-F |
| Fitting Type | Tee |
| Brand | Circo Innovations |