PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$7.70
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Base | Medium |
| Diameter | 2 in |
Product Details
| Type | Teardrop Lamp |
| Wattage | 60 W |
| Voltage | 120V V |
| Description | PTFE Lamp |
| Color | Clear |
| Manufacturers Part Number | 02-30-043 |
| Coating | Shatterproof PTFE |
| Brand | Hatco |