- Infra-Red Lamp 120v, 250w, Red Ptfe Coated
- Shatterproof. 6-9/16" Long X 5" Dia., Max Temp = 500 Deg F
- American Permanent Ware Food Warmer
- Cres-Cor Food Warmer
- Duke Food Warmer
- Keating Keep Crisp Food Warmer
- Vollrath/Idea Medalie Warmer Ohc-500
Allpoints 381133 Infra-Red Lamp (Red)120V, 250W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 02.30.068.00 |
| Type | Lamps, Fused |
| Voltage | 120V V |
| Color | Gray/Red |
| Brand | Hatco |