Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB3178267

MPN #: RWG756L

Radians® TEKTYE Cut Resistant Work Gloves, Foam Nitrile Coated, ANSI A4, L, Black/Red - Pkg Qty 12

Product Description
The Radians® RWG756 is an A4 cut glove with an 18-gauge TEKTYE® shell with a fully coated nitrile dip and a sandy foam nitrile palm coating. The TEKTYE® shell is made with an engineered yarn capable of achieving higher cut levels without the use of fiberglass or stainless steel. This glove features a reinforced thumb crotch for increased durability and is fully waterproof to the knit wrist.

Features:
  • ANSI/ISEA 105:2016 - Cut A4, Abrasion 6, Puncture 3
  • EN 388: 4X41D
Application:
  • Bottling
  • Construction
  • General Assembly
  • Glass Cutting
  • HVAC
  • Manufacturing
  • Material Handling
  • Metal Fabrication
  • Mining
  • Petrochem Industry
  • Recycling
  • Sharp Parts
  • Sheet Metal Handling
  • Warehousing
  • Automotive


PRICE
$100.80  Sold in packages of 12 / $8.40 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSandy Foam Nitrile
Gauge18 ga

Product Details

TypeAbrasion Resistant Gloves
ColorMulti-Colored
SeriesTEKTYE
Cuff StyleSlip-On
MaterialEngineered Yarn, Nitrile
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberRWG756L
Coating MaterialNitrile
Cut LevelA4
BrandRadians

Compliance & Certifications

EN 3884X41D