Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181656

MPN #: 10445

Ergodyne® ProFlex® 7251 Cut Resistant Gloves, Nitrile Coated, ANSI A5, XL, Black

Product Description
The ProFlex® 7251 Fully Coated Nitrile Cut-Resistant Gloves feature a dual nitrile grip coating for sure-handed performance and dexterity in all conditions, plus ANSI/ISEA 105-2016 level A5 cut protection for safety around sharp materials. Unlike other fully coated, cut-resistant gloves, the 21-gauge tungsten knit protects hands while maintaining a soft, lightweight and flexible form fit.

Features:
  • Strong No-Slip Grip - Dual-layer WSX nitrile coated palm + anti-slip nitrile layer for optimal grip with wet/oily surfaces and materials
  • Enhanced Durability - Reinforced thumb saddles provide extra strength in high-wear areas
  • Machine Washable
Full Nitrile Coat For All-purpose Grip + Oil/Water-Resistance
  • These nitrile dip safety gloves are excellent for grip, dexterity and feel on a variety of surfaces-including wet and oily conditions. The full nitrile coat also offers oil/water-resistance to help keep hands dry, while the second coat provides all-purpose grip
ANSI/ISEA 105-2016 Level A5 Cut Resistance & Level 3 Abrasion Resistance // 21-Gauge Knit
  • The 21-gauge seamless HPPE nylon-spandex knit is tested to ANSI/ISEA 105-2016 level A5 cut protection and level 4 abrasion resistance for safety around sharp or rough materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A5 is considered a relatively high cut rating with a measure of 2,200-2,999 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide
  • Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job
Touchscreen Capable
  • Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves
  • These water-resistant nitrile coated utility gloves are ideal for industries with oily/wet conditions, such as manufacturing, assembly, maintenance, oil and more


PRICE
$20.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripNon Slip Nitrile
Gauge21 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorBlack
ApplicationManufacturing, Assembly, Maintenance, Oil
SeriesProFlex 7251
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialNitrile
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number10445
Lining MaterialUnlined
Coating MaterialNitrile
Cut LevelA5
BrandErgodyne

Compliance & Certifications

EN 3884X42D
CertificationsEN 388: 4X42D, ANSI/ISEA 105-2016, ANSI Cut A5, Abrasion A4, Puncture 3