Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB3178293

MPN #: RWG755XL

Radians® TEKTYE Cut Resistant Work Gloves, Foam Nitrile Coated, ANSI A5, XL, Green - Pkg Qty 12

Product Description
The Radians® RWG755 is an A5 cut glove with a 13-gauge TEKTYE® shell, a foam nitrile palm coating, and a reinforced thumb crotch for enhanced durability. The TEKTYE® shell is crafted with an engineered yarn that achieves higher cut levels without the use of fiberglass or stainless steel. This solutions-oriented work glove is made for demanding environments while providing a snug fit, durability, and comfort.

Features:
  • Meets ANSI/ISEA 105:2016 - Cut A5, Abrasion 4, Puncture 3
  • EN388:2016 - 4X42E
Application:
  • Bottling
  • Construction
  • General Assembly
  • Glass Cutting
  • HVAC
  • Manufacturing
  • Material Handling
  • Metal Fabrication
  • Mining
  • Petrochem Industry
  • Recycling
  • Sharp Parts
  • Sheet Metal Handling
  • Warehousing
  • Automotive


PRICE
$86.40  Sold in packages of 12 / $7.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripFoam Nitrile
Gauge13 ga

Product Details

TypeAbrasion Resistant Gloves
ColorGreen
SeriesTEKTYE
Cuff StyleSlip-On
MaterialEngineered Yarn, Nitrile
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberRWG755XL
Coating MaterialNitrile
Cut LevelA5
BrandRadians

Compliance & Certifications

EN 3884X42E