Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB3178234

MPN #: RWG723M

Radians® TEKTYE Cut Resistant Work Gloves, Foam Nitrile Coated, ANSI A6, M, Blk/Gray - Pkg Qty 12

Product Description
The Radians® RWG723 provides A6 cut resistance and features a 13-gauge TEKTYE® shell with a sandy foam nitrile palm coating for enhanced grip. The TEKTYE® shell is made with an engineered yarn that achieves higher cut levels without the use of fiberglass or stainless steel. It also has TPR back of the hand protection for abrasion resistance and impact protection. This solutions-oriented work glove is made for demanding environments while providing a snug fit, durability, and comfort.

Features:
  • Meets ANSI/ISEA 105:2016 - Cut A6, Abrasion 4, Puncture 3
  • ANSI/ISEA 138 - Impact Level 2
Application:
  • Bottling
  • Construction
  • General Assembly
  • Glass Cutting
  • HVAC
  • Manufacturing
  • Material Handling
  • Metal Fabrication
  • Mining
  • Petrochem Industry
  • Recycling
  • Sharp Parts
  • Sheet Metal Handling
  • Warehousing
  • Automotive


PRICE
$171.00  Sold in packages of 12 / $14.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripSandy Foam Nitrile
Gauge13 ga

Product Details

TypeImpact Resistant Glove
ColorMulti-Colored
SeriesTEKTYE
Cuff StyleSlip-On
MaterialEngineered Yarn, TPR, Nitrile
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberRWG723M
Coating MaterialNitrile
Cut LevelA6
BrandRadians

Compliance & Certifications

EN 3884X42F