Fenco Teller Pedestal Cabinet 204R-A - 2 Drawers Right Hinged Door 18"W x 19"D x 38-1/2"H Champagne
Write a Review
|
Questions & Answers (0)
Product Description
FENCO's #200 Series stand-up (38-1/2"H) pedestal line offers the versatility you require to design your teller line, back counter and work room. The four different pedestal widths in a variety of drawer/door configurations allow you to maximize the efficiency in your space planning. The pedestals with locks, feature FENCO's standard interchangeable core deadbolt lock. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
PRICE
$995.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 19 in |
| Height | 38-1/2 in |
| Weight | 115 lbs |
| Drawer Weight Capacity | 75 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Different |
| Type | Teller Pedestal Cabinet |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 1 |
| Standard Locking Option | Keylock |
| Door Handle Type | Recessed Handle |
| Color | Tan |
| Door Type | Right Hinged Door |
| Series | Goldline - 200 Series Teller Pedestals |
| Number of Drawers | 2 |
| Drawer Quantity (Drawer Size) | 2 (15-9/16"W x 17"D x 5-1/2"H) |
| Style | Drawer & Shelf Cabinet |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 204R-A |
| Drawer Type | (2) Keylocking Box Drawers |
| Brand | Fenco |