Fenco Teller Pedestal Cabinet S-204L-A - 2 Drawers Left Hinged Door 19"W x 19"D x 38-1/2"H Champagne
Write a Review
|
Questions & Answers (0)
Product Description
The Silverline was developed as lower priced alternative to the Goldline. Although the Silverline is priced significantly lower than the Goldline, we're able to maintain a high level of quality, very similar to that of the Goldline. We at Fenco Strongly believe the Silverline is a 9 out of 10 VS. the Goldline being a 10 out of 10. The Silverline out performs and outlasts Diebold undercounter and the like. Being well received by the dealers and end-users, the Silverline has quickly grown to account for over 50% of Fenco undercounter sales.
The only difference between the Silverline and the Goldline is the exterior shell constructions specifications and width. The shell construction for the Silverline is always 1" wider than the Goldline. The Silverline uses 20 Gauge on the exterior shell, whereas the Goldline uses 18 Gauge. On the Silverline shell constructions, we fold and bend the corners to form a nice, clean finish. We then spot-weld the shell's corners thoroughly to tie together the exterior shell. The Goldline cabinet shell construction is TIG Welded with ground corners for a nice flush, smooth, clean, durable finish. The Goldline goes through an extra production step (TIG Welding) in which we can skip with the Silverline. So, we pick up a little bit of time in the welding department, a little bit of steel cost on the exterior shell and then pass those savings directly to the customer.
All the materials and parts inside the shell are the same for the Goldline and Silverline; the separating shelf, slides, drawers, doors, locks, etc. are the SAME for both the Goldline and the Silverline.
Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
The only difference between the Silverline and the Goldline is the exterior shell constructions specifications and width. The shell construction for the Silverline is always 1" wider than the Goldline. The Silverline uses 20 Gauge on the exterior shell, whereas the Goldline uses 18 Gauge. On the Silverline shell constructions, we fold and bend the corners to form a nice, clean finish. We then spot-weld the shell's corners thoroughly to tie together the exterior shell. The Goldline cabinet shell construction is TIG Welded with ground corners for a nice flush, smooth, clean, durable finish. The Goldline goes through an extra production step (TIG Welding) in which we can skip with the Silverline. So, we pick up a little bit of time in the welding department, a little bit of steel cost on the exterior shell and then pass those savings directly to the customer.
All the materials and parts inside the shell are the same for the Goldline and Silverline; the separating shelf, slides, drawers, doors, locks, etc. are the SAME for both the Goldline and the Silverline.
Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
PRICE
$789.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 38-1/2 in |
| Weight | 115 lbs |
| Drawer Weight Capacity | 75 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Different |
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Recessed Handle |
| Door Type | Left Hinged Door |
| Number of Drawers | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | S-204L-A |
| Brand | Fenco |
| Type | Teller Pedestal Cabinet |
| Shelf Capacity | 75 lbs |
| Standard Locking Option | Keylock |
| Color | Tan |
| Series | Silverline - 200 Series Teller Pedestals |
| Drawer Quantity (Drawer Size) | 2 (15-9/16"W x 17"D x 5-1/2"H) |
| Style | Drawer & Shelf Cabinet |
| Package Quantity | 1 |
| Drawer Type | (2) Keylocking Box Drawers |