Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fenco

Model # :WBB1640053

MPN #: 231-B

Fenco Teller Pedestal Cabinet 231-B - Sliding Doors 36"W x 19"D x 38-1/2"H Black

Product Description
FENCO's #200 Series stand-up (38-1/2"H) pedestal line offers the versatility you require to design your teller line, back counter and work room. The four different pedestal widths in a variety of drawer/door configurations allow you to maximize the efficiency in your space planning. The pedestals with locks, feature FENCO's standard interchangeable core deadbolt lock. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

PRICE
$725.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth19 in
Height38-1/2 in
Weight140 lbs
Drawer Weight Capacity75 lbs

Product Details

TypeTeller Pedestal Cabinet
Shelf Capacity75 lbs
Number of Adjustable Shelves2
Standard Locking OptionNone
Door Handle TypeRecessed Handle
ColorBlack
Door TypeSliding Doors
SeriesGoldline - 200 Series Teller Pedestals
Number of Drawers0
StyleDrawer & Shelf Cabinet
Number of Shelves2
MaterialSteel
Package Quantity1
Manufacturers Part Number231-B
BrandFenco