Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fenco

Model # :WBB1640089

MPN #: 585-A

Fenco Teller Vault Note Bus Cabinet 585-A - 6 Compartment 18"W x 19"D x 38-1/2"H Champagne

Product Description
Teller Vault/Note Buses. In addition to FENCO's Bus Conversion assembly, FENCO also offers you a choice of two teller vault buses, Models #412 and #585. Both are designed to accept any FENCO cash tray as well as our competition's. Both the Goldline and Silverline are all welded, all steel product lines. Inside openings: 15-1/4"W x 19"D x 4-7/8"H. (NO pop rivets holding the shell together and NO plastic drawer bodies).

Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.

PRICE
$1,745.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth19 in
Height38-1/2 (Without Wheels 34-1/2) in
Weight Capacity300 lbs
Weight165 lbs
Wheel Diameter4 in
Drawer Weight Capacity75 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
Number of Adjustable Shelves0
Door Handle TypePull Handle
Door TypeLeft Hinged Door
Number of Drawers0
MaterialSteel
Number of Shelves0
Construction TypeAll-Welded
Manufacturers Part Number585-A
BrandFenco
TypeMobile Teller Cabinet
Standard Locking OptionKeylock
ColorTan
SeriesGoldline - Teller Vault / Note Buses
Wheel TypeRubber on Polyolefin Caster
StyleTeller Vault / Note Bus
Package Quantity1
Number of Compartments6