Tempco 304 Stainless Steel Immersion Heater TSP02244, 1" NPT 9-1/4" D 1500W 120V
Write a Review
|
Questions & Answers (0)
Product Description
This Screw Plug Immersion Heater consists of a tubular element welded or brazed into a threaded screw plug which can be inserted into a threaded opening in a tank wall or through a mating full or half coupling. Features Type 304 Stainless Steel construction.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Min Immersion Depth | 9-1/4 in |
| NPT | 1 in |
Product Details
| Plug Material | Brass |
| Sheath Material | Stainless Steel |
| Wattage | 1500 W |
| Voltage | 120 V |
| Watt Density | 63 W |
| Phase | 1 |
| Manufacturers Part Number | TSP02244 |
| Brand | Tempco |