This Tempco Channel Strip Heater has proven to be extremely efficient and dependable as a heater source for surface heating in hundreds of industrial and commercial applications. The rectangular tube gives full surface contact when used in a milled slot to provide maximum heat transfer area. For surface mounting installations, this heater must be securely clamped along the entire length to a smooth metal surface. When supposed by mounting tabs, the terminal end should be secured firmly. Opposite end should be loose to allow for thermal expansion.
Tempco Channel Strip Heater, CSH00163, 120V, T3, 5-3/4"L 300W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 1-1/2 in |
| Slotted Hole Length | 1/2 in |
| Screw Size | 10 - 32 |
| Mounting Dimensions | 5 in |
| Slotted Hole Width | 5/16 in |
Product Details
| Type | Strip Heater |
| Sheath Material | Stainless Steel |
| Wattage | 300 W |
| Voltage | 120 V |
| Watts High | 300 W |
| Watt Density | 47 W |
| Manufacturers Part Number | CSH00163 |
| Max Exposure Temperature | 1200 °F |
| Brand | Tempco |