Tempered Glass For Cubbies - 10"W x 16"H - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Tempered Glass for Cubbies - 10" x 16"
10" x 16" x 3/16" thick with pencil edge. Use to create glass cubbies.
10" x 16" x 3/16" thick with pencil edge. Use to create glass cubbies.
PRICE
$140.00 Sold in packages of 10 / $14.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 16 in |
Product Details
| Manufacturers Part Number | CB116 |
| Material | Glass |
| Color | Clear |
| Brand | Econoco |