Glass, 3/16" Dia., Round, For 36" Round Rack, Temper, Clear - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
36GK57, Glass, 3/16" Dia., Round, For 36" Round Rack, Temper, Clear
36 In. Round Glass For 42 In. Round Rack Is Ideal For Displaying Clothes In A Variety Of Retail Settings. 36 In. Round Glass For 42 In. Round Rack is made of acrylic for long lasting durability. Helps create attractive displays on any showroom floor. 42 inch diameter hang ring offers wide space to add rack topper to further enhance clothing displays. Size is 36 in. diameter. Color is Clear
36 In. Round Glass For 42 In. Round Rack Is Ideal For Displaying Clothes In A Variety Of Retail Settings. 36 In. Round Glass For 42 In. Round Rack is made of acrylic for long lasting durability. Helps create attractive displays on any showroom floor. 42 inch diameter hang ring offers wide space to add rack topper to further enhance clothing displays. Size is 36 in. diameter. Color is Clear
PRICE
$115.90 Sold in packages of 2 / $57.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Height | 11-1/2 in |
| Weight | 38 lbs |
| Diameter | 3/16 in |
Product Details
| Material | Glass |
| Description | Glass |
| Color | Clear |
| Manufacturers Part Number | 36GK57 |
| For Use With | For 36" Round Rack |
| Shape | Round |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |