Tempered Glass Shelves - 24"W x 12"D - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Tempered Glass Shelves - 12" x 24"
12" x 24" x 3/16" think with pencil edge
12" x 24" x 3/16" think with pencil edge
PRICE
$120.00 Sold in packages of 5 / $24.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
Product Details
| Manufacturers Part Number | SHGL1224 |
| Material | Glass |
| Color | Clear |
| Brand | Econoco |