Display Case Shelves
Brand
Material
Depth
Width
Height
Color
Price
Related Products
Quality Engineered - Affordably priced. Tempered safety glass front, top and shelves. Solid sliding privacy doors. 20" deep, 48" long, and 38" high. Includes two adjustable tempered glass shelves. Ships in two cartons KDF for freight savings. Available in either maple or white melamine finish
This Wood Framed Display Case is great for displaying trophies, memorabilia and more. Constructed of a solid oak frame. Fabric covered plywood back panel. Tempered glass shelves adjustable in 1" increments. Lockable sliding glass doors (two keys included). Burgundy interior, Black frame finish. 60"W x 48"H overall.
This Wood Framed Display Case is great for displaying trophies, memorabilia and more. Constructed of a solid oak frame. Fabric covered plywood back panel. Tempered glass shelves adjustable in 1" increments. Lockable sliding glass doors (two keys included). Black interior, Oak frame finish. 72"W x 48"H overall.
Highly stylized abstract mannequin with features that include slightly detailed fingers and abstract feet and head with abstract details. Beautiful Cameo White finish. Includes tempered glass base, fittings for calf and setup kit. Height: 71", Bust: 34", Waist: 25", Hip: 35", Neck: 12", Heel Height: 3"
This Wood Framed Display Case is great for displaying trophies, memorabilia and more. Constructed of a solid oak frame. Fabric covered plywood back panel. Tempered glass shelves adjustable in 1" increments. Lockable sliding glass doors (two keys included). Burgundy interior, Oak frame finish. 48"W x 36"H overall.