Superiorglove Tenactiv Glove W/Blended HPPE, Ultra Light Foam Nitrile Palm, ANSI A9, Size 12 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Glove - Tenactiv 21Ga Blended Hppe, Ultra Light Foam Nitrile Palm, ANSI A9 Cut
PRICE
$228.00 Sold in packages of 12 / $19.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
| Grip | Foam Nitrile |
| Gauge | 21 ga |
Product Details
| Abrasion Level | A3 |
| Type | Coated Gloves |
| Color | Multi-Colored |
| Application | Aerospace, Automotive, Food Processing, Manufacturing, Metal Fabrication |
| Series | TenActiv |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | TenActiv, Nitrile |
| Gender | Unisex |
| Package Quantity | 12 |
| Manufacturers Part Number | S21TXUFN-12 |
| Coating Material | Nitrile |
| Cut Level | A9 |
| Brand | Superiorglove |
Compliance & Certifications
| EN 388 | 3X41F |
| Certifications | EN 388: 2016+A1:2018, TAA Compliant, CE, ANSI Abrasion 3, Puncture 3 |