Superiorglove Tenactiv Glove W/High Performance Fibers, Polyurethane Palm, ANSI A5, Size 11 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Tenactiv Glove - High Performance Fibers, Polyurethane Palm, ANSI A5 Cut
PRICE
$138.00 Sold in packages of 12 / $11.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 |
| Grip | Dry PU |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A4 |
| Type | Coated Gloves |
| Color | Multi-Colored |
| Application | Aerospace, Construction, Glass Manufacturing, Metal Fabrication |
| Series | TenActiv |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Polyurethane |
| Material | TenActiv, Polyurethane |
| Package Quantity | 12 |
| Gender | Unisex |
| Manufacturers Part Number | STAFGPU-11 |
| Lining Material | TenActiv Engineered Yarn |
| Coating Material | Polyurethane |
| Cut Level | A5 |
| Brand | Superiorglove |
Compliance & Certifications
| Certifications | ANSI Cut A5, Abrasion 4, Puncture 4 |