Tennsco® Deluxe Heavy Duty Storage Cabinet, 22 Gauge, 36"W x 24"D x 78"H, Black
|
Questions & Answers (0)
Product Description
TENNSCO Deluxe Storage Cabinets feature a louvered back panel that promotes air circulation. Reinforced doors are welded for extra strength and include four knuckle hinges that help maintain cabinet integrity. Shelves feature integrated support tabs that allow easy adjustment in 2" increments. Raised base offers increased stability and prevents moisture from contacting cabinet contents. 16- to 22-gauge steel cabinet; 22-gauge steel shelves. Dual brushed chrome handles with three-point lock. Powder coat paint finish. All Tennsco products are Proudly Made in the USA.
PRICE
$1,099.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 22 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Black |
| Door Type | Solid |
| Series | Deluxe |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 7824-BLK |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Tennsco |