Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freenotes

Model # :WBB3192385

MPN #: TREE-SM

Freenotes Tenor Tree with Surface Mount Kit

Product Description
A musical forest comes alive with the 3-sided Tenor Tree. Ringing the green aluminum leaves creates bright, sustaining tones with a range of 12 notes divided into three harmonically pleasing chords. The anodized finish of the aluminum leaves is intentionally designed to create a natural leaf appearance that offers an aesthetic color contrast with the brown tree trunk. Three mallets are conveniently placed so 1-3 users can enjoy creating music together

Specifications:
  • Style: Bell Plate
  • Tonal Quality: Bright / Sustaining
  • Note: 12
  • Note Material: Anodized Aluminum
  • Resonated: No
  • Key/Scale: C Major Diatonic
  • Range: Tenor/Alto/Soprano
  • Mallets: 3 Black (80 Durometer)
  • Dimensions: Ø26-1/8" x 61-3/8"H
Finished height varies based on mounting, post style, and desired age group.

PRICE
$7,279.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 ft 2 in
Width26 ft 2 in
Height61 ft 5 in

Product Details

Assembly RequiredYes
TypeMusical Instruments
Recommended Age2+
MaterialAluminum
DescriptionTenor Tree with Surface Mount Kit
ColorMulti-colored
Manufacturers Part NumberTREE-SM
BrandFreenotes