Terminal Block, 4 Pole, 600V, 85A, For Hatco, R02.15.047.00
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$33.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Terminal Block |
| Voltage | 600V V |
| Description | Terminal Block |
| Color | Black |
| Manufacturers Part Number | R02.15.047.00 |
| Amperage | 85 A |
| Poles | 4 |
| Brand | Hatco |