Transformer, Prim. 208/240V, Sec. 120V, For Hatco, 02.17.004.00
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mount Centers | 2-1/4" |
| Tab Terminals | 1/4" |
| Mounting Hole | 2-1/8 in |
Product Details
| Type | Transformer |
| Voltage | Primary 208, 240/Secondary 120V V |
| Description | Transformer |
| Color | Black/Silver |
| Manufacturers Part Number | 02.17.004.00 |
| Brand | Hatco |