PARIS Site Furnishings Terraza 6' Bench with Back, Cedar Recycled Plastic Slats, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Terraza 6 Foot Bench with back comes fully assembled with an all welded steel frame and cedar colored recycled slats. The classic look aluminum leg frames have integrated anchoring provisions. The two step premium pretreatment and durable gloss, polyester powder coat top coating process on the frame and ends provides full protection against the elements. The Terraza bench maintains a comfortable 17" seat height. Anchoring hardware is not included.
PRICE
$1,645.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 28 in |
| Seat Length | 72 in |
Product Details
| Assembly Required | No |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Fixed |
| Manufacturers Part Number | 460-092RCD-F06 BLACK |
| Mounting Style | Surface |
| Collection | Terraza |
| Brand | PARIS Site Furnishings |