WaxWel® Paraffin bath mitt accessory package includes 6 terry mitts. Accessory Package - 6 Terry Hand Mitts ONLY.
Terry Hand Mitts For Paraffin Treatment, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 7 in |
| Height | 4 in |
| Weight | 2 lbs |
| Size | One Size |
Product Details
| Material | Terry |
| Package Quantity | 6 |
| Description | WaxWel® Paraffin Bath Accessory - Mitts |
| Color | Light Green |
| Manufacturers Part Number | 11-1711 |
| Brand | WaxWel |
Warranty
| Warranty | 1 yr |