Test Tube, 12 x 75mm (5mL), Polystyrene, 2000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific offers an extensive line of multi-use test tubes. The tubes are molded from premium grade polystyrene for clarity or polypropylene for impact strength and stability to common acids, alkalies, and solvents. Polystyrene tubes can withstand 1500 RPM during centrifugation. Polypropylene tubes can withstand 3000 RPM and are autoclavable and freezable. Globes broad range of sizes are sure to fit most laboratory applications.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12X75mm |
Product Details
| Capacity | 5mL ml |
| Closure Type | Plug cap |
| Material | POLYSTYRENE (PS) |
| Sterile | No |
| Package Quantity | 2000 |
| Manufacturers Part Number | 110409 |
| Brand | Globe Scientific |