Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2332001

MPN #: 1732510

Buyer's Textured Matte Black Steel Underbody Truck Box With 3-Point Latch, 18x18x48 - 1732510

Product Description
Buyers Products Textured Matte Black Underbody Truck Box is made of strong 14 Ga steel with a 12 Ga drop door. Then it's powder coated textured matte black inside and out for superior corrosion resistance and style. The continuous hidden hinge and replaceable gasket system keep weather and grime away from your tools. The locking, 3-point die-cast compression latch provides a tight seal and deters theft. Aircraft grade cables help prevent damage.

Features
  • Secure, durable 14 Ga steel body with weather resistant matte black powder coated finish.
  • Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
  • Protect against weather and theft with the 3point locking, die cast compression latch system.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.


PRICE
$515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18 in
Height18 in
Weight118 lbs
Door Open Width44-3/4 in
Door Open Height15-1/3 in

Product Details

TypeUnderbody w/ Diamond Tread Door
ColorBlack
Number of Latches1
Door TypeStandard
Hinge TypeStainless Steel Continuous Hinge
Door MaterialCarbon Steel
MaterialCarbon Steel
Door Color FamilyBlack
Latch Type3 Point Compression Latch
Manufacturers Part Number1732510
Door StyleDrop Door
Lock IncludedYes
BrandBuyers Products