Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2325554

MPN #: BULK-RS-N40TXT-79

Textured Neoprene Rubber Roll, 72"L x 36"W x 1/32" Thick, 40A, Black

Product Description
These sheets have a crisscross texture that provides a nonslip gripping surface. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.

PRICE
$109.95

1
1
Expected on or around 09/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width36 in
Thickness1/32 in
Tensile Strength1000 psi
Density1.50 g/cm³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 °F
Durometer40A
UV ResistanceGood
Compression Set0.33
MaterialNeoprene
DescriptionTextured Neoprene Rubber Roll No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-N40TXT-79
Backing TypePlain
GradeTextured
Chemical ResistanceGood
Oil ResistanceGood
ShapeRoll
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BC 407