Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer formulations outperform other leading hand sanitizers. So, for a proven and trusted solution for your facility, rely on America's #1 brand of hand sanitizer.
PURELL® Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Fragrance-Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Capacity | 1200ML ml |
| Scent | Fragrance Free |
| Package Type | Refill Bottle |
| Package Quantity | 3 |
| Description | Advanced Foam Hand Sanitizer For ADX-12 |
| Color | Clear |
| Manufacturers Part Number | 8805-03 |
| For Use With | PURELL ADX-12 Dispensers |
| Brand | Purell |