Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884141

MPN #: TG-1

Wiremold Tg-1 Poke-Thru Communication Grommet, Set Of 2 - Pkg Qty 10

Product Description
Wiremold TG-1 Poke-Thru Communication Grommet, Set of 2

Features

  • TopGuard Protection
  • Available in single- or double-width service heads
  • FIT Series provided with one 1" trade size divided conduit stem
  • FIT Series is fire-rated for up to 4-hour rated floors
PRICE
$73.00  Sold in packages of 10 / $7.30 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
MaterialNot Assembled
DescriptionCommunication Grommet
ColorGray, Black
Manufacturers Part NumberTG-1
Number of Outlets0
BrandWiremold