- TopGuard Protection
- "Step-on-it" installation
- Suitable for use in air handling spaces in accordance with Sec
- 300-22 (C) of the National Electrical Code
- Fire rated for up to 2-hour rated floors
Wiremold RC37REC Poke-Thru Replacement 20A Duplex Receptacle, Standard or IG
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Poke-Thru |
| Mounting Method | Through Floor |
| Material | Not Assembled |
| Description | Duplex Receptacle, Standard or IG |
| Color | Black |
| Manufacturers Part Number | RC37REC |
| Number of Outlets | 2 |
| Brand | Wiremold |