Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Zurn Temp-Gard III Pressure Balance Shower Set

Zurn Temp-Gard III Pressure Balance Shower Set

Item #: WBB67181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $161.95

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Standard Allbrook 6550.001.020 Urinal, .5/1 GPF

American Standard Allbrook 6550.001.020 Urinal, .5/1 GPF

Zurn Temp-Gard Hand/Wall Shower Unit 1.6GPM

Zurn Temp-Gard Hand/Wall Shower Unit 1.6GPM

SaniGrasp® Hygenic Door Handle, 4" x 16" x 1-3/4" Dia.

SaniGrasp® Hygenic Door Handle, 4" x 16" x 1-3/4" Dia.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Krowne 14-812L - Royal Series 8" Center Wall Mount Faucet, 12" Spout

Krowne 14-812L - Royal Series 8" Center Wall Mount Faucet, 12" Spout

Vollrath® Women/Accessible Braille Symbol Sign, 5630, 6" X 9"

Vollrath® Women/Accessible Braille Symbol Sign, 5630, 6" X 9"

ASI® Surface Mounted End Stall Sanitary Napkin Disposal - 0473-A

ASI® Surface Mounted End Stall Sanitary Napkin Disposal - 0473-A

Vollrath® Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

Vollrath® Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

Speakman Anystream® Icon 6-Jet Shower Head, Polished Chrome Finish, 2.5 GPM

Speakman Anystream® Icon 6-Jet Shower Head, Polished Chrome Finish, 2.5 GPM

TG3 Shower Valve, Accessories,& Trim

ZURN Z7301-SS-MT Single handle pressure balancing mixing tub and shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability, (To reverse the hot and cold inlets simply remove cartridge and turn 180º), two service stops/check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve is supplied with the (ABS plastic) standard S1 shower head, arm and flange in chrome plated finish. The valve inlets, shower and tub outlet are all standard with 1/2 NPT female thread connections. THe 1/2 copper sweat options must be specifed as shown below

Product Details

  • Brand Zurn
  • Description Zurn Single Handle Tub & Shower Unit
  • Manufacturers Part Number Z7301-SS-MT
  • Color Family Silver

Compliance & Certifications

  • ADA Compliant Meets or Exceeds ANSI A117.1M standard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Temp-Gard III Pressure Balance Shower Set

Zurn Temp-Gard III Pressure Balance Shower Set

Item #: WBB67181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant