Williams® T/H Flat Curved End Pinch Bar, 30"L x 1"W
Write a Review
|
Questions & Answers (0)
Product Description
Used for aligning, prying and positioning.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Weight | 5 lbs |
Product Details
| Type | Pinch Bar |
| Color | Black |
| Manufacturers Part Number | JHWC-84-TH |
| Tip Type | Curved |
| Brand | Williams |