- Chrome plating provides increased protection from rust and corrosion
- Ball and spring socket retention
Williams® 1/4" Drive Locking Extension Bar, 24"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Weight | 0.8 lbs |
| Drive Size | 1/4 in |
| Size | 24 in |
Product Details
| Type | Drive Locking Extension |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHW30028 |
| Brand | Williams |