Bird Barrier® The Defender® Vent Cover 6.5"L, Plastic, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6-1/2 |
Product Details
| Material | Plastic |
| Color | Tan |
| Brand | Bird Barrier |
Related Products
Speedi-Grille Storm Gray, Floor Vent Grille Vent Cover, 2" X 10" Speedi-Grille (Floor) is made in the USA out of a durable all steel construction with fan ½" shaped louvers. Louvers are designed with a rolled rib for maximum strength and rigidity. Opposed blade damper is standard on 4 in. widths. Parallel blade damper is standard on 6 in. widths and larger. A locking screw provision concealed beneath the floor for tamper proof settings. Speedi-Grille has a durable powder coat finish that provides years of maintenance free life.
2" Male NPS threaded Dual Action Vent with 4psi spring for use in 6" fill port caps with 2" female pipe thread. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes. Thread Details: 2" NPS female pipe thread. 59.6mm (2.35") outside diameter and 2.21mm (0.09") and 11.5 TPI thread pitch (distance between threads) to ANSI ...
Bilco® Automatic Smoke Vent DSH-4896, Double Leaf, Galvanized Steel, 96"L X 48"W Aid Firefighters in bringing a fire under control by removing smoke, heat and gasses from a burning building. Type DSH double leaf smoke vents are the most economical way to add fire venting protect in large areas such as warehouses or manufacturing facilities. Vents are available in steel or aluminum construction and in a number of standard UL-listed sizes Exhausts noxious fumes and gases in the event of a fire Fusible Link activated.
Elima-Draft ELMDFTCOMDEF3457 Commercial Air Deflector Vent Cover for 24" x 24" Diffusers Key Features Easy to install - attaches magnetically Deflects air away from spaces that are too hot or too cold Clean, white appearance eliminates the need to clean/dust the diffuser Helps regulate the temperature in a space
Extra large NFA reduces number of vents required by 2/3 compared to standard 50" vent. Galvanized steel venturi. Industry-leading mesh screen protects against rodents, bird and insects. Suitable for up to 8/12 pitch. Easy to install. Base: 25" x 25". Opening: 15" diameter.