Bird Barrier® Screech Owl Visual & Audio Repellent, Plastic, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Non-moving plastic owls are ineffective, that's why we developed this rotating, screeching owl. Four predator/scare sounds are programmed: birds in distress, predator attack cries, and wing beats. The rotating base mounts easily to any flat surface and spins in the wind. A photocell activates the sounds during daylight hours only. Sold one per package.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Width | 6 in |
| Height | 22 in |
| Weight | 7 lbs |
Product Details
| Material | Plastic |
| Application Method | Rotating Base is Screwed to any Surface |
| Color | Brown |
| Brand | Bird Barrier |