The Dome® Replacement Accessories include trays ranging from 1 pint chillable trays to large capacity 2 quart "deep trays," as well as snap–on caddies to hold straws, stirrers, pick or spoons.
The Dome® Replacement Accessories, 1 pint standard tray – chillable
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Compartment Size | Pint in |
Product Details
| Manufacturers Part Number | BD101 |
| Type | 1 pint standard tray – chillable |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Brand | San Jamar |
Related Products
The Ultimate Garnish Center is perfect for martini garnishes and includes 15 interchangeable inserts allowing you to design the garnish center that best meets your needs. Ultimate Garnish Center features ice liners for use with EZ-Chill® Ice Packs or ice to keep garnishes chilled. Includes (2) L1035 bar caddies to hold straws, picks and stir sticks. Attractive stainless steel construction adds an upscale look to your bar while offering years of use. Hinged transparent plex lids allow for easy viewing of garnishes and will not rust.
Vollrath, Traex Plastic Condiment Dispenser W/ Standard Lid, 4740-06, Black, Quart Insert Size With the contemporary design and virtually unbreakable, this condiment dispenser with lid reduces contamination. Features: Self closing lid Positive stacking Refreezable bottles fit under inserts keeping condiments cool and fresh longer Not recommended for dishwashers Clear polycarbonate lid for easy viewing Domed design increases capacity and allows for overfill
Non-Chilled Garnish Trays have an attractive stainless steel construction for years of use. Stainless hinged lids will not rust and protect garnishes from spills and contaminants. Split-lid design allows you access to the garnishes you need while keeping others covered. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
Vollrath, Circular Wire Flight Caddy, WR-1027-06, Hold 3 Glasses, 7" X 11" Features: Ideal for beverage and food sampling Dishwasher safe Easy finger grip Glasses not included Maximum glass dimensions: IN (CM). WR-1026:diameter is 3 1/2(8.9). and stem length is 4 3/4 (12.1). WR-1027-6: diameter is 4 5/16(10.8). and stem length is 4 3/4 (12.1). WR-1028-6: diameter is 3 1/2 (8.9)
This insulated bar combo includes (4) 1/9-size plastic jars, 6" (15.2 cm) deep with stainless steel hinged lids and 1 oz (30 mL) ladles (#242801). The brushed finish base reduces the visibility of fingerprints and may be cooled with (2) Eutectic Ice Pack (#242803) or ice. Ice pack is sold separately. Black knobs are standard.