The Dome® Replacement Accessories include trays ranging from 1 pint chillable trays to large capacity 2 quart "deep trays," as well as snap–on caddies to hold straws, stirrers, pick or spoons.
The Dome® Replacement Accessories, 3 pint deep tray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Compartment Size | 3 Pints in |
Product Details
| Manufacturers Part Number | BD103 |
| Type | 3 pint deep tray |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Brand | San Jamar |
Related Products
The Ultimate Garnish Center is perfect for martini garnishes and includes 15 interchangeable inserts allowing you to design the garnish center that best meets your needs. Ultimate Garnish Center features ice liners for use with EZ-Chill® Ice Packs or ice to keep garnishes chilled. Includes (2) L1035 bar caddies to hold straws, picks and stir sticks. Attractive stainless steel construction adds an upscale look to your bar while offering years of use. Hinged transparent plex lids allow for easy viewing of garnishes and will not rust.
San Jamar® EZ-Chill™ Stepped Condiment Center EZ-Chill™ Stepped Tray provides maximum condiments in a minimal amount of counter space. Individual Notched Lids easily accommodate spoons and keep condiments covered while not in use.Center includes ice liners for use with EZ-Chill™ Packs or ice for optimal cold holding of condiments. Stepped design keeps condiments within easy reach. Transparent lids allow for easy viewing of condiments. Attractive stainless steel construction offers years of use. EZ-Chill™ Packs INCLUDED
EZ-Chill® Garnish Centers feature ice liners for use with EZ-Chill® Ice Packs or ice to keep garnishes chilled. Full-size hinged lids will not rust and protect garnishes from spills and contaminants. Attractive stainless steel construction offers years of use. Transparent plex lids allow for easy viewing of garnishes. Pint and quart inserts are easy to clean and are interchangeable.
iMIX® Silver Series Hot Beverage System iMIX-3S+ - 38600.0001 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, heavy-duty ...
This Countertop Cup Dispensing Cabinet features stainless steel adjustable cup dispensers combined with a durable and stylish polystyrene cabinet. Cabinets dispense a variety of 8 oz. to 44 oz. paper, plastic or foam cups with rim diameters ranging in size from 3" - 4-5/8". Dispensers feature matching gloss black ring bezels and a quick-release mounting bracket. 8"W x 23"D x 16-1/4"H overall.