The Hanford Quad Post Only (With Support Brace) With Fluted Base
Write a Review
|
Questions & Answers (0)
Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This QUAD post comes with support braces, a decorative Fluted base 8 (no mailbox) and a mounting plate on top which can fit four post mount mailboxes. Post, support braces and mounting plate color: Black
PRICE
$545.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3 in |
| Height | 72 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Hanford |
| Accessory Type | Post/Pedestal |
| Style | Post w/Fluted Base & Support Brace |
| Mounting Location | In-Ground |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HPWS4-800 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |