The Hanford Twin Post Only, No Support Brace Or Base
Write a Review
|
Questions & Answers (0)
Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. Built to last, this TWIN post ONLY(no decorative base, support braces or mailbox) comes with a mounting plate that can hold two mailboxes on top. Post and mounting plate color: Black
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 3 in |
| Height | 72 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | Yes |
| Lock Type | Non-Locking |
| Type | Front Access |
| Color | Black |
| Series | Hanford |
| Accessory Type | Post/Pedestal |
| Style | Post |
| Mounting Location | In-Ground |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | HPNS2-000 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |