Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB1449127

MPN #: HPST1-800-LM

The Hanford Single Post With Fluted Base & Lewiston Mailbox

Product Description
Our Hanford mailbox post system is made from rust-free cast aluminum with a durable weather resistant powder coated finish. This single post comes with a decorative Fluted base 8, single Lewiston mailbox and mounting plate at top of post. The Lewiston mailbox is made of cast aluminum and also features a tough powder coat finish. Post, mailbox, mounting plate and base color: Black.

PRICE
$569.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth20 in
Height72 in
Weight24 lbs
Mailbox Dimensions (W x D x H)20" x 8" x 10"

Product Details

Assembly RequiredYes
Lock TypeNon-Locking
TypeFront Access
ColorBlack
SeriesHanford
StyleLewiston Mailbox, Post w/Fluted Base
Mounting LocationPost Mounted (Included)
MaterialCast Aluminum
Package Quantity1
Manufacturers Part NumberHPST1-800-LM
Number of Mailboxes1
BrandQualArc

Warranty

Warranty1 yr