LetterSentry Mailbox Mounting Post LSLM-PST - In-Ground Mounted 48"H
Write a Review
|
Questions & Answers (0)
Product Description
12 gauge standard steel post for mounting LetterSentry Locking Mailbox or personal mailbox. Post features a tough black powder coat finish and is direct burial. Post is 48" long x 3" diameter.
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 in |
| Weight | 6 lbs |
| Diameter | 3 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Series | LetterSentry |
| Accessory Type | Post / Pedestal |
| Style | Pedestal, In-Ground Mounted |
| Mounting Location | In-Ground |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LSLM-PST |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |