Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ekena

Model # :WBB1120566

MPN #: PML01X00SE

Ekena Seville Panel Moulding PML01X00SE, 1-1/2"H x 3/4"D x 96"L

Product Description
Lightweight for easy installation, polyurethane moulding has a similar density to Pine, and is based on beautiful historic and contemporary details and designs.

PRICE
$16.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions1-1/2H x 3/4D x 96L in

Product Details

TypeMoulding
MaterialUrethane
DescriptionPanel Moulding
Series1
Manufacturers Part NumberPML01X00SE
BrandEkena