ThermaShield creates a thermal buffer between your wires, hoses and cables and the high temperature environments surrounding them. ThermaShield is engineered by laminating an aluminized metallic heat shield to a layer of strong, tightly braided fiberglass insulation. This system provides superior protection from radiant heat by reflecting it away from sensitive electronics, wiring and hoses. The four styles of ThermaShield; Tube, Convoluted, Wrap and Flat provide a full range of solutions for any application. The Wrap and Flat products use a very aggressive, high temperature adhesive that eliminates the need for high-temp mylar tape or other adhesive. ThermaShield products will endure temperatures up to 1,200°F without delaminating, turning brittle or suffering adhesive failure. They are ideal in any situation where protection from radiant heat is a primary concern.
Techflex Thermashield Aluminized Fiberglass Tube 1.50" Dia., 100', Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 100' |
| Diameter | 1-1/2" |
| Hose Outside Diameter | Non-Expandable in |
Product Details
| Type | High Temperature |
| Color | Silver |
| Series | Thermashield Tube |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ROHS |
Related Products
Silicone jacketed fiberglass sleeving is the choice of professionals in racing and other industries where protection from constant temperatures approaching 500°F is mandatory. FireFlex fiberglass/silicone sleeving is engineered to protect hoses, cables and wire harnesses from damage due to exposure to extreme heat, open flame, molten splash and welding sparks. The thick, high temperature fiberglass sleeve is jacketed with a non-permeable, heavy silicone coating that is flexible enough to follow tight radius curves, resists all automotive chemicals and solvents, and provides a substantial ...
Latex free Sup-R-tubing™ is the ONLY brand exercise tubing you'll ever need because it performs like latex with the non-allergenic properties of latex-free. Tubing is available in 8 resistance levels. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver, Gold. Resistance exercise tubing has become a staple of many physical therapy and athletic training programs. It is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. ...
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...
CanDo® high quality latex resistive exercise tubing has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a staple of many physical therapy and athletic training programs. CanDo® exercise tubing is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. Exercise tubing is color-coded according to resistance. Simply unroll desired length of exercise tubing and cut with scissors. CanDo® is licensed to use the Thera-Band® color sequence so resistance ...
Thera-Band® tubing is made of natural rubber. Resistance levels, obtained by varying the thickness of the tubing, are color-coded in proprietary Thera-Band® colors increasing in difficulty through seven levels from Tan through Silver. The color-coding system provides positive reinforcement and feedback for gauging results. 100' Roll - Silver - Super Heavy.