Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bayhead Products

Model # :WB269952

MPN #: BA 2

Thermoformed Plastic Parts Tray, 12-1/2" X 8-1/2" X 3", 2 Compartments, Black

Product Description
Durable thermoformed Parts Trays are ideal for small parts assembly operations. Molded from high-impact plastic, they are durable and easily cleaned. Bench Assembly ("BA") trays are designed to form a semicircle around work stations. Standard color is black. Other colors available, call for details.

PRICE
$14.00

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width8-1/2 in
Height3 in
Size (L x W x H)12-1/2 x 8-1/2 x 3 in
Inside Length6-1/2 in
Inside Width4-1/2 in
Weight0.4 lbs
Compartment Size6-1/2" x 4-1/2" in

Product Details

TypeTray
ColorBlack
MaterialPlastic
Number of Compartments2
Package Quantity1
Manufacturers Part NumberBA 2
BrandBayhead Products